Beli philips emergency lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NERO Electric General Emergency LED Bulbatribut:
- Led / Cri: Epistar - Taiwan / > 80
- Safety: Low volt cut-off preventing battery over discharge
- CCT: 6500K Daylight / 3000K Warmwhite
- Lifetime: 20000 Hours
- Panasonic Lampu Emergency LED (Bohlam Led)atribut:
- Color Temperature: 6500K
- Voltage (V): 110-240
- Luminous (Lm): 200
- Power (W): 3
- Maxspid Emergency Light Provideratribut:
- Dimensions (mm): 280x128x145
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: High impact thermoplastic enclosure in a matt white finish. Transparent half cylinder Polycarbonate lamp shield with fresnel pattern and fully adjustable self-locking lamp heads.
- Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided (fitting can be positioned vertically or horizontally)
- Power Consumption (W): < 2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Rocker Switch
- Warranty: 1 Year
- Mitutoyo Digital Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Hannochs LED Emergency Bulb Genius Lamp E27Deskripsi:New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 8
- Voltage (V): 100-240
- Product Technology: LED with Emergency Technology
- Battery Capacity (mAh): 2000
- Beam Angle (°): 180
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 123
- Lighting Time (hour): 5
- Lumen: 650
- Product Material: PC + PBT
- Rated Lifetime (hour): 15000
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Hannochs LED Bulb Sonic Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- Hannochs LED Bulb Premier Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015atribut:
- Voltage (V): 110-240
- Product Technology: LED
- Beam Angle (°): 240
- Fitting: E27
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 15000
- Hannochs LED Capsule Bulb Vario Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.atribut:
- Color: Cool Daylight
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PBT + PC + AL
- Rated Lifetime (hour): 10000
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- NERO Electric General Emergency LED T5atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Rated Dur: Minimum 3 Hours
- Type: Emergency T5 Light / 220-240V / 50/60 Hz / “Wide Range 165-265V\"
- Replacement: 18W T8 fluorescent tube
- Battery: 3.7V 1800mAh x 2 Powerful Lithium Ion
- Safety: Low volt cut-off preventing battery over discharge
- CCT: 6500K Daylight / 3000K Warmwhite
- Dimensions (mm): 40 x 22 x 530mm
- Lifetime: 20000 Hours
- Luminous Flux: 720 Im
- Yuasa Wet Battery New Pafecta (Aki Basah)Deskripsi:New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.atribut:
- Voltage (V): 12
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- Hannochs LED Bulb AvengersDeskripsi:LED Bulb AvengersLED Lamp.Can operate within 150-240V.Frosted Cover, Impact Resistant.Instant start.Environment friendly, without mercury / without radiation.atribut:
- Color: Cool Day Light
- Product Technology: LED
- Color Temperature (Kelvin): 6500
- Light Color: Cool Daylight or Warm White
- Color Rendering Index (CRI): >80
- Fitting: E27
- Product Material: 3W = PBT+PC 5W-50W = AL+PBT+PC
- Beam Angle (°): 180
- Power Factor : >0.5
- Rated Lifetime (hour): 10000
Daftar Harga philips emergency lamp Terbaru March 2026
| NERO Electric General Emergency LED Bulb | Rp129.900 |
| Panasonic Lampu Emergency LED (Bohlam Led) | Rp149.900 |
| Maxspid Emergency Light Provider | Rp3.899.900 |
| Philips Lampu LED Bulb MyCare (Lampu Bohlam) | Rp39.900 |
| Mitutoyo Digital Caliper NIB (Jangka Sorong) | Rp4.499.900 |
| Panasonic Lampu Emergency | Rp1.199.900 |
| CMOS Lampu Emergency LED | Rp169.900 |
| Hannochs LED Emergency Bulb Genius Lamp E27 | Rp119.900 |
| Philips Lampu LED | Rp31.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)




















































































































































/P103110703-1.jpg)

/eeP106159518-4.jpg)
/m9P106103801-7.jpg)








/p0P102121900-2.jpg)

/gxP102174609-2.jpg)